Șurubelniță Format 62610070, 9662610070
Screwdr. w. switch head 7,0x1,2x125mm
Vedeți informațiile tehniceReferințe
Format:62610070, 9662610070
Rubix:d814482
Producator:62610070
EAN:4317784496353

Detalii produs : 9662610070 FORMAT - 9662610070 FORMAT
Slot screwdriver with impact cap
For screwing, chiseling and stemming.Design: Made of high-alloy special steel with solid hexagon blade and hexagon wrench for strengthening with open jawed or ring spanners. Application: For the hard screwdriver bit, to loosen and remove screw clamps and use as a chisel for opening wall slots.
Blade with special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection and impact cap.
Screwdr. w. switch head 7,0x1,2x125mm
Informații tehnice
atribute
| Tipări | plat |
|---|---|
| Dimensiunea imprimării | 1,2x7 mm |
| Lungimea lamei | 125 mm |
| Lungime | 230 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere