Șurubelniță Format 63010002, 9663010002
Screwdriver plastic handle PH2x100mm
Vedeți informațiile tehniceReferințe
Format:63010002, 9663010002
Rubix:d814505
Producator:63010002
EAN:4317784511452


rezumat tehnic
| Tipări | phillips (ph) |
|---|---|
| Dimensiunea imprimării | ph2 |
| Lungimea lamei | 100 mm |
Detalii produs : 9663010002 FORMAT - 9663010002 FORMAT
Phillips screwdriver PH with hexagonal blade
Design: Made of high-alloy special steel with hexagon blade from size PH 1 additionally with hexagon wrench for strengthening with open jawed or ring spanners. In addition, the screwdriver head is embossed with output symbol and size.
With special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection.
Screwdriver plastic handle PH2x100mm
Informații tehnice
atribute
| Tipări | phillips (ph) |
|---|---|
| Dimensiunea imprimării | ph2 |
| Lungimea lamei | 100 mm |
| Lungime | 205 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere