Cheie imbus Format 58580100, 9558580100
Screwdriver-Set 1,5-10mm , 9-pieces
Vedeți informațiile tehniceReferințe
Format:58580100, 9558580100
Rubix:d813291
Producator:58580100
EAN:4317784546119

Detalii produs : 9558580100 FORMAT - 9558580100 FORMAT
Hexagonal offset screwdriver set, with ball head, long
Design: DIN 911, ISO 2936 L. Made of chromium-vanadium steel, completely hardened. With ball head and bevelled short arm. From jaw span 4 mm, stamped with jaw span, ISO and material.
Note: Screwing up to an angle of 30° due to the special ball shape.
Steel grey
Informații tehnice
atribute
| Tipări | hex / allen |
|---|---|
| Dimensiunea imprimării | 1,5 mm;2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;8 mm;10 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere