Garnituri de etanșare pentru arbori și inele gamma SKF VITON65X90X10AS
Seal
Vedeți informațiile tehniceReferințe
SKF:VITON65X90X10AS
Rubix:d1317007
Detalii produs : VITON65X90X10AS SKF - SHAFT SEALING JOINTS AND GAMMA RINGS SKF VITON65X90X10AS
Its outstanding properties include high resistance to heat, ozone, many chemicals and it is all-weather-proof. SKF Ecorubber-2 is compatible with mineral oils and greases containing sulphur, HFD pressure fluids (nearly all phosphate esters and chlorinated hydrocarbons), crude oil and sour gas. SKF Ecorubber-2 is not resistant to anhydrous ammonia, amines, ketones, esters, hot water and low molecular weight organic acids.
Informații tehnice
atribute
| Diametrul interior | 65 mm |
|---|---|
| Diametrul exterior | 90 mm |
| Lățime | 10 mm |
| Material | fkm/fpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
