Referințe
SNR:SC.316.SV
Rubix:d472074
EAN:3413520645564
Documente
Detalii produs : SC.316.SV SNR - SNR SC316SV PLUMMER BLOCK ACCESSORIES
Puncte forte
•Split plummer block for bearings with cylindrical bore, made of grey cast, for grease lubrication
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options
Informații tehnice
atribute
| Diametrul interior | 80 mm |
|---|---|
| Temperatura minimă | -40 °C |
| Temperatura maximă | 100 °C |
| Serie | sc300sv |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

