Garnitură / Capac SNR SC.319.DS

Seal

Vedeți informațiile tehniceVezi documentele

Referințe

SNR:SC.319.DS
Rubix:d470292
EAN:3413520645687
brand logo

Documente

Detalii produs : SC.319.DS SNR - SNR SC319DS PLUMMER BLOCK ACCESSORIES


Puncte forte

•Split plummer block for bearings with cylindrical bore, made of grey cast, for grease lubrication
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options

Informații tehnice


atribute
Diametrul interior95 mm
Temperatura minimă-40 °C
Temperatura maximă100 °C
Seriesc300ds
  • Disponibil – Data livrării la cerere