Referințe
Ref. înlocuită:TSV619
FAG:ETS619
Rubix:d1245990
Producator:0969297580000
EAN:4064327373779
Detalii produs : ETS619FAG - SEALS/COVER FAG ETS619
FAG sealing rings are high-quality technical components primarily intended to protect bearings and shafts in industrial machinery and automotive applications. They provide sealing, protecting against contaminants (dust, water) and grease leakage, which increases the durability and reliability of bearings.
Labyrinth seal; ETS; SES-housing
Informații tehnice
atribute
| Diametrul interior | 154.7 mm |
|---|---|
| Diametrul exterior | 157.5 mm |
| Lățime | 24 mm |
| Serie | ets |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

