Referințe
Martor:447.02
Rubix:d818919
EAN:4002632920448

Documente
Detalii produs : NO.447 MARTOR - MARTOR HANDYSAFETYKNIFE NO.447
Semi-automatic retractable blade for safety. Metal Detectable with a comfortable two handed blade slider. Durable stainless steel body and a 4 cornered stainless steel blade that doubles blade life. An ideal Safety knife for general use where metal detectable is essential.

Informații tehnice
atribute
| Lățimea lamei | 13.3 mm |
|---|---|
| Lungime | 100 mm |
| Greutate | 37.5 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere