Disc de rectificat segmentat Norton 66253348780
Segments Surface - VITRIUM 3 CONVENTIONAL
Vedeți informațiile tehniceReferințe
Norton:66253348780
Rubix:d1219969
EAN:3157629545218
Detalii produs : 66253348780 NORTON - SEGMENTED GRINDING WHEEL NORTON 66253348780
Norton offers a wide range of straight wheels, straight recessed wheels, cylinders and segments with the most innovative abrasives and bonds, ensuring maximum performance, high productivity and extreme versatility for all your surface grinding applications.
Informații tehnice
atribute
| Lungime | 180 mm |
|---|---|
| Lățime | 103 mm |
| Grosime | 38 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

