Rulment cu bile cu auto-aliniere SKF 126 TN9/C3, Diametrul exterior: 19 mm | Lățime: 6 mm | Diametrul interior: 6 mm
Self-aligning Ball Bearing 126 Series
Vedeți informațiile tehniceReferințe
SKF:126 TN9/C3
Rubix:d732000
Producator:79123
EAN:7316570241303



Detalii produs : 126 TN9/C3 SKF - SKF 126 TN9/C3 MINIATURE BEARING
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Puncte forte
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 6x19x19 mm |
|---|---|
| Logistic Greutate | 8,9 g |
| Diametrul interior | 6 mm |
| Diametrul exterior | 19 mm |
| Lățime | 6 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Serie | 12 |
| Cușcă | poliamidă |
| Viteza de referință | 70000 rpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
