Rulment cu bile cu auto-aliniere SKF 1304 ETN9/C3, Diametrul exterior: 52 mm | Lățime: 15 mm | Diametrul interior: 20 mm
Self-aligning Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:1304 ETN9/C3
Rubix:d1308114
Producator:203924
EAN:7316572280430



Detalii produs : 1304 ETN9/C3 SKF - SELF-ALIGNING BALL BEARING SKF 1304 ETN9/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Puncte forte
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Informații tehnice
atribute
| Logistic Greutate | 160 g |
|---|---|
| Diametrul interior | 20 mm |
| Diametrul exterior | 52 mm |
| Lățime | 15 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Serie | 13e |
| Cușcă | poliamidă |
| Viteza de referință | 26000 rpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
