Rulment cu bile cu auto-aliniere SKF 2316/C3, Diametrul exterior: 170 mm | Lățime: 58 mm | Diametrul interior: 80 mm

Self-aligning Ball Bearing

Vedeți informațiile tehnice

Referințe

SKF:2316/C3
Rubix:d736861
Producator:36066
EAN:7316570054866
brand logo

rezumat tehnic

Diametrul interior80 mm
Diametrul exterior170 mm
Lățime58 mm
Vezi toate Caracteristice

Detalii produs : 2316/C3 SKF - SKF SELF ALIGN BEARING 2316/C3


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Puncte forte

- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)58x170x170 mm
Logistic Greutate5765 g
Diametrul interior80 mm
Diametrul exterior170 mm
Lățime58 mm
Focădeschis
Tipul jocului rulmentuluic3
Serie23
Cușcăoțel
Viteza de referință7000 rpm
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.