Rulment cu bile cu auto-aliniere SKF 2308 E-2RS1KTN9, Lățime: 33 mm | Diametrul interior: 40 mm
Self-aligning Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:2308 E-2RS1KTN9
Rubix:d1273206
EAN:7316574222377


rezumat tehnic
| Diametrul interior | 40 mm |
|---|---|
| Lățime | 33 mm |
| Focă | două garnituri de cauciuc |
Detalii produs : 2308 E-2RS1KTN9 SKF - SELF-ALIGNING BALL BEARING SKF 2308 E-2RS1KTN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Puncte forte
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Informații tehnice
atribute
| Logistic Greutate | 960 g |
|---|---|
| Diametrul interior | 40 mm |
| Lățime | 33 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | cn |
| Serie | 23 e |
| Cușcă | poliamidă |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere