Rulment cu bile cu auto-aliniere SKF 1214 EKTN9, Diametrul exterior: 125 mm | Lățime: 24 mm | Diametrul interior: 70 mm
Self-aligning Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:1214 EKTN9
Rubix:d1255679

Detalii produs : 1214 EKTN9 SKF - SELF-ALIGNING BALL BEARING SKF 1214 EKTN9
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Puncte forte
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Informații tehnice
atribute
| Diametrul interior | 70 mm |
|---|---|
| Diametrul exterior | 125 mm |
| Lățime | 24 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | 1214 |
| Cușcă | poliamidă |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
