Rulment cu bile cu auto-aliniere SKF 11506, Diametrul exterior: 72 mm | Lățime: 23 mm | Diametrul interior: 35 mm
Self-aligning Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:11506
Rubix:d1281928

Detalii produs : 11506 SKF - SELF-ALIGNING BALL BEARING SKF 11506
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Informații tehnice
atribute
| Diametrul interior | 35 mm |
|---|---|
| Diametrul exterior | 72 mm |
| Lățime | 23 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | 11506 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
