Rulment cu bile cu auto-aliniere SKF 2304 TN/C4, Diametrul exterior: 52 mm | Lățime: 21 mm | Diametrul interior: 20 mm
Self-aligning Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:2304 TN/C4
Rubix:d1265260

Detalii produs : 2304 TN/C4 SKF - SELF-ALIGNING BALL BEARING SKF 2304 TN/C4
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Puncte forte
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life
Informații tehnice
atribute
| Diametrul interior | 20 mm |
|---|---|
| Diametrul exterior | 52 mm |
| Lățime | 21 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c4 |
| Serie | 2304 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
