Disc de tăiere Pferd Tools 80 T 300-3,4 O SG CHOP HD STEEL/25,4
SG CHOP HD STEEL Cut-off Wheel
Vedeți informațiile tehniceReferințe
Pferd Tools:80 T 300-3,4 O SG CHOP HD STEEL/25,4
Rubix:d700635
Producator:66323013
EAN:4007220540299




Detalii produs : 66323013 PFERD - 80 T 300-3,4 O SG CHOP HD STEEL/25,4 PFERD
Optimum cutting results are achieved with powerful drive systems Abrasive: Aluminium oxide A Advantages: High lateral stability Very long tool life For demanding cutting work Tool of hardness L and O, with two outer fabrics. For cutting work that requires high stability.
Informații tehnice
atribute
| Diametru | 300 mm |
|---|---|
| Grosime | 3.4 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 25.4 mm |
| Bob | 80 |
| Viteza maximă | 80 m/s |
| Serie | performance line sg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
