Tricou polo cu vizibilitate ridicată Portwest SGRE-S477-YELLOW-XL
SGRE PORTWEST HIVIS POLO SHIRT
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:SGRE-S477-YELLOW-XL
Rubix:d1209781

Documente
Detalii produs : SGRE-S477-YELLOW-XL PORTWEST - HIGH VISIBILITY POLO PORTWEST SGRE-S477-YELLOW-XL
Thoughtful details and a high quality construction mean our polo shirt is more comfortable and longer lasting than leading competitors. Ideal for warmer working Conditions.
Puncte forte
•Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and Comfortable
Quality wicking fabric finish enhances drying and aids stain removal
Superior styling with a contrast collar and fluorescent stripe
Designed with a comfort fit
Quality wicking fabric finish enhances drying and aids stain removal
Superior styling with a contrast collar and fluorescent stripe
Designed with a comfort fit
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | xl |
| Clasa EN20471 | 2 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
| Mâneci lungi | nu |
| Respirabil | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere