Referințe
INA:WS81256
Rubix:d337271
Producator:0000235580000
EAN:4047643148023

Detalii produs : WS81256 INA - INA WS81256 SHAFT LOCATING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 24x375x375 mm |
|---|---|
| Logistic Greutate | 9200 g |
| Diametrul interior | 280 mm |
| Diametrul exterior | 375 mm |
| Lățime | 24 mm |
| Grosime | 24 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere