Mănuși și mâneci rezistente la tăieturi Honeywell 2232525-09
Sharpflex latex
Vedeți informațiile tehniceReferințe
Honeywell:2232525-09
Rubix:d819625
EAN:3603835523248

Detalii produs : 2232525-09 HONEYWELL - SHARPFLEX LATEX; COMPOSITE KNITTED GLOVE CUT LVL 5 GAUGE 13 SIZE 9 HONEYWELL
Knitted glove made of composite fibre and para-amide. Inside polyamide plating. The composite fibre provides reliable and safe protection. Kevlar fibre guarantees resistance to contact with heat and protection against the risk of cuts. Blue pleated latex coating on the palm and complete on the go.
Standards EN 420, EN 407 and EN 388.
Standards EN 420, EN 407 and EN 388.
Puncte forte
Knitted glove with high cut resistance. Kevlar fibre for resistance to heat contact.
Aplicații
For car manufacturers and equipment manufacturers, aviation, construction, steel industry and logistics. Handling of heavy objects with high risk of cutting in wet and slippery environments.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 252x136x16,6 mm |
|---|---|
| greutate ambalate | 108 g |
| Tip | mănușă |
| Mărime | 9 |
| Nivelul de rezistență la tăiere | c |
| Material de bază | para-aramid |
| Contactul cu alimentele | nu |
| Mediu de utilizare | umed |
| Nivelul de rezistență la abraziune | 2 |
| ESD | nu |
| Acoperirea mănușilor | latex |
| Lungime | 250 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere