Referințe
Format:10640250, 9110640250
Rubix:d798118
Producator:4317784110365
EAN:4317784110365


rezumat tehnic
| Diametrul forajului | 2.5 mm |
|---|---|
| Lungime totală | 43 mm |
| Lungimea tăieturii | 9.5 mm |
Detalii produs : 9110640250 FORMAT - 9110640250 FORMAT
Extra-short sheet metal drills cyl. shank
Design: Similar to DIN 1897. Profile grinding , right cutting, with precise, double-sided ground point. With small cross-cutting and curved grinding around the circumference (no bevels). Point thinning according to DIN 1412, form A, Normal angle of rake, core thickness and core gradient.
Application: For drilling thin-walled materials without punch marking. Especially suitable for bodywork and metal construction, rivet holes, screw holes, etc. as well as for use in hand drills.
Note: Further dimensions available on request.
Informații tehnice
atribute
| Diametrul forajului | 2.5 mm |
|---|---|
| Lungime totală | 43 mm |
| Lungimea tăieturii | 9.5 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere