Burghiu conic / burghiu conic Format 13030020, 9113030020
Sheet metal drill TiAlN 6-20,0mm
Vedeți informațiile tehniceReferințe
Format:13030020, 9113030020
Rubix:d802660
Producator:13030020
EAN:4317784124607

Detalii produs : 9113030020 FORMAT - 9113030020 FORMAT
Precision taper sheet and tube drill
Design: According to factory standard, CBN deep sharpened, straight fluted. Chuck slippage is avoided by the 3-surface shank. With cross point and laser print of hole Ø and speed. The hole Ø can still be read with the tool rotating. Application: For burr-free drilling and reaming of sheets, pipes and profiles. Works without burrs and chatter marks and can be used in hand drills and box column drills. No punch marking required. For steel plate 0.1–2.0 mm Nirosta sheet (V2A) 0.1–1.0 mm Plastics up to 10.0 mm Non-ferrous metals 0.1–5.0 mm Note: To increase the service life, we recommend the use of the drilling paste.
Informații tehnice
atribute
| Material de tăiere | hss |
|---|---|
| Diametru min. | 4 mm |
| Diametrul maxim | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
