Amortizor ACE MA50EUM-B

Shock Absorber

Vedeți informațiile tehnice

Referințe

ACE:MA50EUM-B
Rubix:155432
Producator:MA50EUM-B
brand logo

rezumat tehnic

Călătorie7.2 mm
Vezi toate Caracteristice

Detalii produs : ACE MA50EUM-B SHOCK ABSORBER - ACE MA50EUM-B SHOCK ABSORBER


The miniature shock absorbers from the MA30 to MA900 product family can be adjusted and precisely adapted to your requirements. For example, the MA150 displays the rolling diaphragm technology from the MC150 to MC600 family and offers all of the advantages of this technology, such as use in pressure chambers. Thanks to long strokes (including 40 mm on the MA900) lower reaction forces result, which provide a soft damping characteristic. All variations of these units are maintenance-free, ready-to-install machine elements and have an integrated positive stop. They provide the best service where application data changes, where the calculation parameters are not clear or where maximum flexibility in the possible usage is required.The adjustable miniature shock absorbers from ACE can be used to meet precisly the customer's application and are therefore found everywhere in mechanical engineering and many other applications.

Informații tehnice


atribute
Călătorie7.2 mm
Capacitatea de încărcare20 kg
Temperatura minimă0 °C
Temperatura maximă66 °C
Lungime49.8 mm
  • Disponibil – Data livrării la cerere