Pantofi de protecție unisex GISS 865169
Shoe tacana s3 src safety shoe
Vedeți informațiile tehniceVezi documenteleReferințe
GISS:865169
Rubix:140277
EAN:3660338195549

Documente
Detalii produs : 865169 GISS - 865169 PANTOFI TACANA S3 SRC Size 36
Stem in full grain buffalo leather.
Lining in breathable meshStrengthened PU toe Toecap in compositeAnti-perforation non metallic sole.
Double density PU/PU external sole200-joule toecap, compliant with standards EN ISO 20345:
2011Weight:
574 g*STRONG POINTS.
:
Light shoe thanks to its composite toecap and its anti-perforation textile sole.
Slip-resistant sole on ceramic and steel floors.
Reflective retro edging on the heel.
Anti-static external sole.
Sole resistant to hydrocarbons.
Energy absorption through the heel.
Lining in breathable meshStrengthened PU toe Toecap in compositeAnti-perforation non metallic sole.
Double density PU/PU external sole200-joule toecap, compliant with standards EN ISO 20345:
2011Weight:
574 g*STRONG POINTS.
:
Light shoe thanks to its composite toecap and its anti-perforation textile sole.
Slip-resistant sole on ceramic and steel floors.
Reflective retro edging on the heel.
Anti-static external sole.
Sole resistant to hydrocarbons.
Energy absorption through the heel.
Puncte forte
Safety ensured at a better price.
Informații tehnice
atribute
| EU Mărime | 36 |
|---|---|
| Înălțimea gulerului | scăzut |
| Culoare | negru |
| Material de bază | piele |
| ESD | nu |
| Rezistent la apa | nu |
| Categorie de securitate | s3 |
| Rezistență la alunecare | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
EU Mărime
36
