Curea abrazivă fără sfârșit Pferd Tools BA 12/520 CO-COOL 120
Short abrasive belt
Vedeți informațiile tehniceReferințe
Pferd Tools:BA 12/520 CO-COOL 120
Rubix:d704499
Producator:45020075
EAN:4007220799574
Detalii produs : 45020075 PFERD - SHORT ABR. BELT BA 12/ 520 CO-COOL 120 PFERD
Abrasive: Ceramic oxide grain CO COOL For aggressive grinding with maximum stock removal on hard materials which do not conduct heat well. Active grinding additives in the coating significantly improve stock removal rates, prevent clogging and allow cooler grinding. High grinding performanceLong tool life
Informații tehnice
atribute
| Lungime | 520 mm |
|---|---|
| Lățime | 12 mm |
| Bob | 120 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

