Curea abrazivă fără sfârșit Pferd Tools BA 13/457 CO-COOL 40
Short abrasive belt
Vedeți informațiile tehniceReferințe
Pferd Tools:BA 13/457 CO-COOL 40
Rubix:d705410
Producator:45020091
EAN:4007220799628
Detalii produs : 45020091 PFERD - SHORT ABR. BELT BA 13/ 457 CO-COOL 40 PFERD
Abrasive: Ceramic oxide grain CO COOL For aggressive grinding with maximum stock removal on hard materials which do not conduct heat well. Active grinding additives in the coating significantly improve stock removal rates, prevent clogging and allow cooler grinding. High grinding performanceLong tool life
Informații tehnice
atribute
| Lungime | 457 mm |
|---|---|
| Lățime | 13 mm |
| Bob | 40 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

