Curea abrazivă fără sfârșit Pferd Tools VB 35/450 A 240 F
Short Abrasives belt
Vedeți informațiile tehniceReferințe
Pferd Tools:VB 35/450 A 240 F
Rubix:d824451
Producator:45011424
EAN:4007220586655
Detalii produs : VB35/450AF240 PFERD - VB35/450AF240 PFERD
Non woven short abrasive belts achieve their best performance at a recommended cutting speed of 5–15 m/s Abrasive: Aluminium oxide A Colour code for grit sizes: 100 G (coarse) = Yellow brown 180 M (medium) = Red brown 240 F (fine) = Blue Suitable for producing matt and satin finished surfaces on steel, stainless steels and non ferrous metals. High grinding performanceLong tool life
Informații tehnice
atribute
| Lungime | 450 mm |
|---|---|
| Lățime | 35 mm |
| Bob | 240 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

