Burghiu spiral Format 10610430, 9110610430
Short drill DIN1897VA HSSE 4,30mm TiN
Vedeți informațiile tehniceReferințe
Format:10610430, 9110610430
Rubix:d798110
Producator:10610430
EAN:4317784264907


rezumat tehnic
| Diametrul forajului | 4.3 mm |
|---|---|
| Lungime totală | 24 mm |
| Lungimea tăieturii | 24 mm |
Detalii produs : 9110610430 FORMAT - 9110610430 FORMAT
Short drill cyl. shank, TiN coated, Format
Design: HSS Co5, DIN 1897, Type INOX.
Profile grinding, right cutting, with precision ground point and excellent thermal resistance. Point thinning up to Ø 2.4 mm according to DIN 1412, form A, normal angle of rake, core thickness thicker than normal and normal core gradient.
Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (INOX), spring steel, austenitic steels and special alloys such as Hastelloy, Inconel and Nimonic.
Informații tehnice
atribute
| Diametrul forajului | 4.3 mm |
|---|---|
| Lungime totală | 24 mm |
| Lungimea tăieturii | 24 mm |
| Tipul tijei | cilindric |
| Material de tăiere | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere