Referințe
Portwest:DX444DNR41
Rubix:d1210007
Producator:DX444DNR41
EAN:5036108418756

Detalii produs : DX444DNR41 PORTWEST - SHORTS PORTWEST DX444DNR41
DX4 Detachable Holster Pocket Shorts, DX444, Dark Navy, Size 41
Puncte forte
The DX4 Holster Shorts are cleverly designed and use the targeted placement of dynamic 4X stretch fabric to give maximum range of movement when working. These shorts feature a high-rise back waistband with side elastication, ensuring protection in all working positions. Triple stitching throughout for maximum durability.
4-way stretch fabric for ease of movement and added comfort
4-way stretch fabric for ease of movement and added comfort
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | 41 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
41