Referințe
Portwest:DX444MBR36
Rubix:d1210856
Producator:DX444MBR36
EAN:5036108409853

Detalii produs : DX444MBR36 PORTWEST - SHORTS PORTWEST DX444MBR36
DX4 Detachable Holster Pocket Shorts, DX444, Metro Blue, Size 36
Puncte forte
The DX4 Holster Shorts are cleverly designed and use the targeted placement of dynamic 4X stretch fabric to give maximum range of movement when working. These shorts feature a high-rise back waistband with side elastication, ensuring protection in all working positions. Triple stitching throughout for maximum durability.
4-way stretch fabric for ease of movement and added comfort
4-way stretch fabric for ease of movement and added comfort
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | 36 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
36