Accesorii de prindere Elesa+Ganter GN 714-10-100
Side thrust pins without pressure pin, press on type
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 714-10-100
Rubix:d599764
Producator:GN 714-10-100
EAN:4045525357631
Detalii produs : 714-10-100 ELESA+GANTER - 714-10-100 ELESA+GANTER
Side thrust pins GN 714 are the result of further development of GN 715. It is left to the customer to design his own pressure pin which can be screwed into the thrust plate. This design extends the field of applications for side thrust pins offering identical advantages i.e. they eliminate costly alternatives, are space saving and are simple to install. The knurled body requires bore to H8 tolerance only. For easy mounting a suitable tool GN 715.1 -... is available (see table).
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere




