Garnituri de etanșare pentru arbori și inele gamma Freudenberg Sealing Technologies 24019358
Simmerring RADIAMATIC® R 35
Vedeți informațiile tehniceVezi documenteleReferințe
Freudenberg Sealing Technologies:24019358
Rubix:d466749
Producator:R35 110 X 135 X 10,30 X 12,50 80 NBR B241

Documente
Detalii produs : 24019358 SIMRIT - 24019358 SIMRIT
Simmerring with a fabric reinforced static part that is securely joined to the elastomer sealing lip. The sealing lip is also preloaded with a garter spring.
Puncte forte
The sealing ring is a particularly robust static part, has a lasting radial contact pressure and is highly wear-resistant.
Aplicații
Sealing ring is used, in case of adequate lubrication by the medium to be sealed, preferably where shafts pass through walls in mills and large gearboxes in heavy machinery manufacture.
Informații tehnice
atribute
| Diametrul interior | 110 mm |
|---|---|
| Diametrul exterior | 135 mm |
| Lățime | 1.3 mm |
| Material | nbr |
| Execuție | nu se aplică |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
