Rulment cu role cilindrice NSK NCF2938VC3
Single Row Cylindrical Roller Bearing, Maximum Type
Vedeți informațiile tehniceReferințe
NSK:NCF2938VC3
Rubix:d417985
Producator:NCF2938VC3 N
EAN:00029176405891

Detalii produs : NCF2938VC3 NSK - NCF2938VC3 NSK
NSK's cylindrical roller bearings have high radial load carrying capacity due to the contact line between the rolling body and raceways and are particularly suitable for high speed applications. With patented cage design for high strength, whether in sheet steel, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for bearing manufacture is available.
Informații tehnice
atribute
| Logistic Greutate | 6700 g |
|---|---|
| Diametrul interior | 190 mm |
| Diametrul exterior | 260 mm |
| Lățime | 42 mm |
| Tipul jocului rulmentului | c3 |
| Focă | o garnitură de cauciuc |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere