Rulment cu role conice SKF 30303 J2, Diametrul exterior: 47 mm | Diametrul interior: 17 mm | Lățime: 15.46 mm
Single Row Tapered Roller Bearing
Vedeți informațiile tehniceReferințe
SKF:30303 J2
Rubix:3291
Producator:37137
EAN:7316577005281



Detalii produs : 30303 J2 SKF - SKF RULMENT 30303 J2
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Puncte forte
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 15,25x47x47 mm |
|---|---|
| Logistic Greutate | 126 g |
| Diametrul interior | 17 mm |
| Diametrul exterior | 47 mm |
| Lățime | 15.46 mm |
| Tipul jocului rulmentului | cn |
| Serie | 303 |
| Cușcă | oțel |
| Viteza de referință | 12000 rpm |
| Limitați viteza | 16000 rpm |
| Sarcină statică de bază, radială - C0r | 25000 N |
| Sarcină dinamică de bază, radială - Cr | 28100 N |
A arăta UNSPSC / ECL@SS
- Disponibil
