Rulment cu role cilindrice SKF HJ 236 EC

SKF Angle ring HJ

Vedeți informațiile tehnice

Referințe

SKF:HJ 236 EC
Rubix:d1289829
brand logo

Detalii produs : HJ 236 EC SKF - CYLINDRICAL ROLLER BEARING SKF HJ 236 EC


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere