Referințe
SKF:RB-18/G20W
Rubix:d732582
Producator:18752
EAN:7316571090559

Detalii produs : RB-18/G20W SKF - RB-18/G20W SKF
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 23,8 g |
|---|---|
| Diametrul exterior | 18 mm |
| Serie | rb |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
