Rulment de precizie / ax SKF 71806 ACDGA/P4, Diametrul interior: 30 mm | Diametrul exterior: 42 mm | Lățime: 7 mm

Rulment de precizie / ax SKF

Vedeți informațiile tehnice

Referințe

SKF:71806 ACDGA/P4
Rubix:d733054
Producator:395954
EAN:7316574366750
SKF BEARING 71806 ACDGA/P4

rezumat tehnic

Diametrul interior30 mm
Diametrul exterior42 mm
Lățime7 mm
Vezi toate Caracteristice

Detalii produs : 71806 ACDGA/P4 SKF - 71806 ACDGA/P4 SKF


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Informații tehnice


atribute
Logistic Greutate26 g
Diametrul interior30 mm
Diametrul exterior42 mm
Lățime7 mm
Focădeschis
Serie71806
Preciziep4 (abec 7 / iso class 4)
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.