Rulment de precizie / ax SKF 71934 CDGB/P4A, Diametrul interior: 170 mm | Diametrul exterior: 230 mm | Lățime: 28 mm
Rulment de precizie / ax SKF
Vedeți informațiile tehniceReferințe
SKF:71934 CDGB/P4A
Rubix:d1265500
Producator:128769
EAN:7316571532905



Detalii produs : 71934 CDGB/P4A SKF - PRECISION / SPINDLE BEARING SKF 71934 CDGB/P4A
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 2770 g |
|---|---|
| Diametrul interior | 170 mm |
| Diametrul exterior | 230 mm |
| Lățime | 28 mm |
| Focă | deschis |
| Serie | 71934 |
| Precizie | p4 (abec 7 / iso class 4) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
