Referințe
SKF:NU 406
Rubix:d1280145
Producator:16433
EAN:7316577110039

Detalii produs : NU 406 SKF - CYLINDRICAL ROLLER BEARING SKF NU 406
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Greutate | 753 g |
| Diametrul interior | 30 mm |
| Diametrul exterior | 90 mm |
| Lățime | 23 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Viteza de referință | 9000 rpm |
| Sarcină statică de bază, radială - C0r | 53000 N |
| Sarcină dinamică de bază, radială - Cr | 60500 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
