Rulment cu bile miniatural SKF 627 2RSJEM, Diametrul exterior: 22 mm | Lățime: 7 mm | Diametrul interior: 7 mm
SKF Deep groove ball bearing 627 Series
Vedeți informațiile tehniceReferințe
SKF:627 2RSJEM
Rubix:d737584
Producator:122129
EAN:7316576610226

Detalii produs : 627 2RSJEM SKF - SKF RADIAL BALL BEARING 627 2RSJEM
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Logistic Greutate | 12,7 g |
|---|---|
| Diametrul interior | 7 mm |
| Diametrul exterior | 22 mm |
| Lățime | 7 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | c3 |
| Cușcă | alamă |
| Serie | 627 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
