Rulment cu bile miniatural SKF 627-ZTN9, Diametrul exterior: 22 mm | Lățime: 7 mm | Diametrul interior: 7 mm
SKF Deep groove ball bearing 627 Series
Vedeți informațiile tehniceReferințe
SKF:627-ZTN9
Rubix:d1312054

Detalii produs : 627-ZTN9 SKF - MINIATURE BALL BEARING SKF 627-ZTN9
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Diametrul interior | 7 mm |
|---|---|
| Diametrul exterior | 22 mm |
| Lățime | 7 mm |
| Focă | un scut metalic |
| Tipul jocului rulmentului | cn |
| Cușcă | poliamidă |
| Serie | 627 |
| Precizie | p6 (abec 3 / iso class 6) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
