Referințe
SKF:AXK 2035_IVP
Rubix:d1310797

Detalii produs : AXK 2035_IVP SKF - NEEDLE ROLLER BEARING SKF AXK 2035 (IVP)
SKF axial needle roller bearings, i.e. Their main component of the axial needle roller and cage consist of a dimensionally stable cage in which a large number of needle rollers are securely guided and held. Axial needle roller bearings result in very rigid bearings with small to very small axial space requirements. Particularly space-saving bearings that do not require more space than conventional thrust washers result when the end faces of the adjacent machine parts can be used as raceways for the axial needle roller and cage assembly.
Puncte forte
- High axial load carrying capacity
- High stiffness
- Long service life
- Require minimal axial space
- Can be combined with bearing washers
- High stiffness
- Long service life
- Require minimal axial space
- Can be combined with bearing washers
Informații tehnice
atribute
| Diametrul interior | 20 mm |
|---|---|
| Diametrul exterior | 35 mm |
| Lățime | 2 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
