Referințe
SKF:PHF SDS-32MM
Rubix:d742444
EAN:7316575275037
Documente
Detalii produs : PHF SDS-32MM SKF - PHF SDS-32MM SKF
Designed for easy installation and removal. Most can be mounted in standard, or reverse-mount where space or access is limited. heavy-duty flanged design and well suited for high power drives.
Informații tehnice
atribute
| Logistic Greutate | 500 g |
|---|---|
| Lățimea canelurii | 3.05 mm |
| Lungimea bucșelor | 33.27 mm |
| Diametrul de reaming | 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

