Referințe
SKF:PHF SK-38MM
Rubix:d742180
EAN:7316573719571
Documente
Detalii produs : PHF SK-38MM SKF - PHF SK-38MM SKF
Designed for easy installation and removal. Most can be mounted in standard, or reverse-mount where space or access is limited. heavy-duty flanged design and well suited for high power drives.
Informații tehnice
atribute
| Logistic Greutate | 2000 g |
|---|---|
| Lățimea canelurii | 5.58 mm |
| Lungimea bucșelor | 49.02 mm |
| Diametrul de reaming | 38 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

