Rulment axial cu role autoaliniate SKF 29472 EM
Rulment axial cu role autoaliniate SKF
Vedeți informațiile tehniceReferințe
SKF:29472 EM
Rubix:d1311002
EAN:7316570694482

Detalii produs : 29472 EM SKF - SPHERICAL ROLLER THRUST BEARING SKF 29472 EM
SKF spherical roller thrust bearings have specially designed raceways and asymmetrical rollers. The bearings can accommodate axial loads acting in one direction and simultaneously acting radial loads. The load is transmitted between the raceways via the rollers at an angle to the bearing axis, while the flange guides the rollers.
Informații tehnice
atribute
| Logistic Greutate | 222000 g |
|---|---|
| Diametrul interior | 360 mm |
| Diametrul exterior | 640 mm |
| Lățime | 170 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
