Referințe
SKF:230/530 CA/C3W33
Rubix:d1300874
EAN:7316570937091

Detalii produs : 230/530 CA/C3W33 SKF - SPHERICAL ROLLER BEARING SKF 230/530 CA/C3W33
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 310000 g |
|---|---|
| Diametrul interior | 530 mm |
| Diametrul exterior | 780 mm |
| Lățime | 185 mm |
| Tipul jocului rulmentului | c3 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
