Rulment cu role sferice SKF 23188 CAK/W33

Rulment cu role sferice SKF

Vedeți informațiile tehnice

Referințe

SKF:23188 CAK/W33
Rubix:d1253944
EAN:7316570029130
SKF SPHERICAL ROLLER BEARING DOUBLE-ROW 23188 CAK/W33

rezumat tehnic

Diametrul interior440 mm
Diametrul exterior720 mm
Lățime226 mm
Vezi toate Caracteristice

Detalii produs : 23188 CAK/W33 SKF - SPHERICAL ROLLER BEARING SKF 23188 CAK/W33


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Informații tehnice


atribute
Logistic Greutate353000 g
Diametrul interior440 mm
Diametrul exterior720 mm
Lățime226 mm
Tipul jocului rulmentuluicn
Focădeschis
  • Disponibil – Data livrării la cerere