Referințe
SKF:24084 ECA/W33
Rubix:d1296910
EAN:7316571456607

Detalii produs : 24084 ECA/W33 SKF - SPHERICAL ROLLER BEARING SKF 24084 ECA/W33
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 207000 g |
|---|---|
| Diametrul interior | 420 mm |
| Diametrul exterior | 620 mm |
| Lățime | 200 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
