Disc dințat pentru lanțul standard european SKF PHS 06B-1A96
SKF Sprocket BS 06B-1A.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 06B-1A96
Rubix:d1257532
EAN:7316572791851

Detalii produs : PHS 06B-1A96 SKF - EUROPEAN DESIGN CHAIN WHEEL DISK SKF PHS 06B-1A96
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 998 g |
|---|---|
| Pas de lanț | 9.525 mm |
| Profil | simplex (1) |
| Numărul de dinți | 96 |
| ISO | 06b-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
