Disc dințat pentru lanțul standard european SKF PHS 08B-1A42
SKF Sprocket BS 08B-1A.. Series
Vedeți informațiile tehniceReferințe
SKF:PHS 08B-1A42
Rubix:d1314705
EAN:7316572785997

Detalii produs : PHS 08B-1A42 SKF - EUROPEAN DESIGN CHAIN WHEEL DISK SKF PHS 08B-1A42
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Informații tehnice
atribute
| Logistic Greutate | 454 g |
|---|---|
| Pas de lanț | 12.7 mm |
| Profil | simplex (1) |
| Numărul de dinți | 42 |
| ISO | 08b-1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
